Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Battery starter P12-2500

For detailed information, other images and documents, please select individual articles from the following table.

Battery starter P12-2500

High-performance Swiss battery starter developed with proprietary technologies (no prefabricated components), ideal for heavy-duty applications and vehicles that do not start up first time and have flat batteries
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
Safe, high-quality and a long service life


  • Shock-resistant ABS plastic housing

  • Protects against voltage spikes

  • High-temperature-resistant insulated clamps

  • 100 % copper cable for increased durability and conductivity

  • Fuse incorporated into the cable clamps, protecting the system and making it easy to replace


Battery and fuse specially designed for battery starters


  • Greater amperage delivery capacity without compromising safety


Automatic charger with 5 LEDs

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.